WDK8 - #8 Zinc Alloy Walldriller Anchor Kit

LH Dottie

  • $48.07 (Each)
  • $48.07 (Each)

In-Stock: 9 available locally (Nacogdoches, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDK8
Manufacturer
LH Dottie
Manufacturer's Part Number
WDK8
Description
#8 Zinc Alloy Walldriller Anchor Kit
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002297864 / 00781002297864
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.07 (Each)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
816
Resources
Images
 
 
WDK8 - Large Image
 
WDK8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Diameter
#8 AWG
Length
1-1/4 in
Size
#8 x 1-1/4 IN
Descriptions
Description
#8 ZINC ALLOY WALLDRILLER ANCHOR KIT
Extra Long Description
DOTTIE WDK8 #8 Anchor Kit Wall Dril
Features
Easy to Spot, Reusable, Deep Threads
Long Description
Wall Driller Anchor Kit, Zinc Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 1.33 lb
Product Type
Wall Driller Anchor Kit
Short Description
#8 Wall Driller Anchor Kit, Zinc, 1-1/4 in, 200 Pieces
Special Features
Features: Easy to Spot, Reusable, Deep Threads
Additional Information
Drive Type
Phillips/Slotted
Head Type
Phillips/Slotted
Number Of Pieces
50
Package Quantity
10 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WDK8
GTIN
00781002297864
UPC
781002297864
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Kit
Packaging
Weight
1.33 lb
Weight per each
0.025
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 816

Location search:

* All prices subject to change.

Begin Live Chat