WDK8N - #8 Nylon Walldriller Anchor Kit

LH Dottie

  • $49.51 (Each)
  • $49.51 (Each)

In-Stock: 0 available locally (West Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDK8N
Manufacturer
LH Dottie
Manufacturer's Part Number
WDK8N
Description
#8 Nylon Walldriller Anchor Kit
Wall Driller Anchor Kit, Nylon Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 0.70 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002297871 / 00781002297871
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.51 (Each)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
401
Resources
Images
 
 
WDK8N - Small Image
 
WDK8N - Large Image
 
WDK8N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Length
1-1/4 in
Diameter
#8 AWG
Size
#8 x 1-1/4 IN
Descriptions
Product Type
Wall Driller Anchor Kit
Long Description
Wall Driller Anchor Kit, Nylon Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 0.70 lb
Features
Easy to Spot, Reusable, Deep Threads
Short Description
Wall Driller Anchor Kit, Nylon, 1-1/4 in
extra long description
DOTTIE WDK8N #8 Anchor Kit Wall Dri
Description
#8 NYLON WALLDRILLER ANCHOR KIT
Special Features
Features: Easy to Spot, Reusable, Deep Threads
Additional Information
Head Type
Phillips/Slotted
package quantity
10 PK
Number of Pieces
50
Drive Type
Phillips/Slotted
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WDK8N
GTIN
00781002297871
UPC
781002297871
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Kit
Packaging
Weight
0.70 lb
Weight per each
0.014
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat