WP125 - Wall Plate Insulation Gasket (25 Pack)

LH Dottie

  • $6.82 (Each)
  • $6.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP125
Manufacturer
LH Dottie
Manufacturer's Part Number
WPI25
Description
Wall Plate Insulation Gasket (25 Pack)
Wall Plate Insulation Gasket, Polyethylene Material, One Size, Foam Insulation, 25 Per Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781002161806 / 00781002161806
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.82 (Each)
Resources
Images
 
 
WP125 - Small Image
 
WP125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Foam
Material
Polyethylene
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
One Size Fits All
Descriptions
Long Description
Wall Plate Insulation Gasket, Polyethylene material, One Size, Foam insulation, 25 per pack
Special Features
Features: Polyethylene Insulating Foam, Flame Retardant, Energy Saving, One Size Fits All
extra long description
DOTTIE WPI25 Wall Plate Insulation
Description
WALL PLATE INSULATION GASKET (25 PACK)
Product Type
Wall Plate Insulation Gaskets - 25 Per Pack
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WPI25
GTIN
00781002161806
UPC
781002161806
Taxonomies, Classifications, and Categories
Type
Wall Plate Insulation Gasket
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
For Regular Toggle Or Duplex Receptacle And Decora Toggle Or Duplex Receptacles
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat