WPI100 - Wall Plate Insulation Gasket (100 Pack)

LH Dottie

  • $30.74 (Each)
  • $30.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPI100
Manufacturer
LH Dottie
Manufacturer's Part Number
WPI100
Description
Wall Plate Insulation Gasket (100 Pack)
Wall Plate Insulation Gasket, Polyethylene Material, One Size, Foam Insulation, 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781002161820 / 00781002161820
Weight per unit
0.0035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.74 (Each)
Resources
Images
 
 
WPI100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Foam
Material
Polyethylene
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
One Size Fits All
Descriptions
Description
WALL PLATE INSULATION GASKET (100 PACK)
extra long description
DOTTIE WPI100 Wall Plate Insulation
Product Type
Wall Plate Insulation Gaskets - 100 Per Pack
Special Features
Features: Polyethylene Insulating Foam, Flame Retardant, Energy Saving, One Size Fits All
Long Description
Wall Plate Insulation Gasket, Polyethylene material, One Size, Foam insulation, 100 per pack
Manufacturer Information
Manufacturers Part Number
WPI100
Brand
LH DOTTIE
GTIN
00781002161820
UPC
781002161820
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Wall Plate Insulation Gasket
Packaging
Weight per each
0.0035
Carton
1
Uses, Certifications, and Standards
Application
For Regular Toggle Or Duplex Receptacle And Decora Toggle Or Duplex Receptacles
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat