ZA100 - 1/4'' X 1'' Zamac Alloy Anchor

LH Dottie

  • $91.71 (Per 100)
  • $0.92 (Each)

  • $91.71 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZA100
Manufacturer
LH Dottie
Manufacturer's Part Number
ZA100
Description
1/4'' X 1'' Zamac Alloy Anchor
Zamac Anchor, 1 In Length, Round Head, 1/4 In Drill Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593522 / 00781002593522
Weight per unit
0.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.92 (Each)
Carton
$91.71 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,600
Resources
Images
 
 
ZA100 - Small Image
 
ZA100 - Large Image
 
ZA100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zamac Alloy
Dimensions and Weight
Length
1
Diameter
1/4
Size
1/4 x 1
Descriptions
Product Type
Zamac Anchor
Long Description
Zamac Anchor, 1 in Length, Round Head, 1/4 in Drill Size, 0.02 lb
Features
Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Short Description
Zamac Anchor, Zamac Alloy, 1 in w/Steel Pins
Description
1/4'' X 1'' ZAMAC ALLOY ANCHOR
extra long description
DOTTIE ZA100 1/4 X 1 Zamac Metal An
Special Features
Features: Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Additional Information
Head Type
Round
for use with
Concrete;Block;Brick;Stone;Light Duty Work
Drill Size
1/4 in
package quantity
100 PK;500 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
ZA100
GTIN
00781002593522
UPC
781002593522
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Availability
minimum qty
100
Packaging
Weight
0.02 lb
Weight per each
0.021
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone, Light Duty Work
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat