ZAS200 - 1/4'' X 2'' Zamac Alloy Anchor

LH Dottie

  • $122.39 (Per 100)
  • $1.22 (Each)

  • $122.39 (Per 100)
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
ZAS200
Manufacturer
LH Dottie
Manufacturer's Part Number
ZAS200
Description
1/4'' X 2'' Zamac Alloy Anchor
Zamac Anchor, 1/4 In. Diameter, 2 In. Length, 1/4 In. Drill Size, Flat Head Type, Zamac Alloy Material, Carbon Steel Screw Material, Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593645 / 00781002593645
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.22 (Each)
Carton
$122.39 (Per 100)
Resources
Images
 
 
ZAS200 - Small Image
 
ZAS200 - Large Image
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
Zamac Alloy
Dimensions and Weight
Size
1/4 X 2
Length
2
Diameter
1/4
Descriptions
Description
1/4'' X 2'' ZAMAC ALLOY ANCHOR
Product Type
1/4 X 2 Zamac Metal Anchors W/ Removable Steel Pins
extra long description
DOTTIE ZAS200 1/4 X 2 Zamac Metal A
Long Description
Zamac Anchor, 1/4 in. diameter, 2 in. length, 1/4 in. drill size, Flat head type, Zamac Alloy material, Carbon Steel screw material, Phillips drive type
Special Features
Features: Unique, One-Step Drive Anchor, Zamac Alloy with Carbon Steel Screw Drive, Removable Screw
Additional Information
Drill Size
1/4
Head Type
FLAT
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
ZAS200
Brand
LH DOTTIE
GTIN
00781002593645
UPC
781002593645
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Availability
minimum qty
100
Packaging
Weight per each
0.031
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat