1547 - Super-Safeway Conn Nema 5-15 15A/125V

Woodhead

  • $43.35 (Each)
  • $43.35 (Each)

  • $433.50 (Per 10)
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
1547
Manufacturer
Woodhead
Manufacturer's Part Number
1547
Description
Super-Safeway Conn Nema 5-15 15A/125V
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 113.398 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788703028 / 00786788703028
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.35 (Each)
Carton
$433.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
199
Resources
Images
 
 
1547 - Large Image
 
1547 - Large Image
 
1547 - Large Image
Attachments
 
 
1547 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 199

Location search:

* All prices subject to change.

Begin Live Chat