2R7006A20A120 - MC 7P MR 12IN 16/1 PVC

Brad

  • $42.22 (Each)
  • $42.22 (Each)

  • $506.64 (Per 12)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2R7006A20A120
Manufacturer
Brad
Manufacturer's Part Number
2R7006A20A120
Description
MC 7P MR 12IN 16/1 PVC
Mini-Change® B-Size Receptacle With Leads 1/2" - 14NPT Threads, Straight Male, 7 Poles, Length 0.305M
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121413 - Circular connectors
UPC/GTIN
00786788440732 / 00786788440732
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.22 (Each)
Carton
$506.64 (Per 12)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
2R7006A20A120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
8
Connection
External Thread
Voltage Rating
600V AC/DC
Dimensions and Weight
Size
0.305m
Descriptions
Description
MC 7P MR 12IN 16/1 PVC
Extra Long Description
WOOD 2R7006A20A120 MC 7P MR 12IN 16
Long Description
Mini-Change® B-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Male, 7 Poles, Length 0.305m
Product Type
MC 7P MR 12IN 16/1 PVC
Special Features
B-Size (1" - 16 UN-2A)
Additional Information
Orientation
Straight
Manufacturer Information
Brand
Brad
Manufacturers Part Number
2R7006A20A120
GTIN
00786788440732
UPC
00786788440732
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Single Ended (pigtail)
Packaging
Weight per each
1
Carton
12
Uses, Certifications, and Standards
Environmental Conditions
IP67
Nema Rating
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
22 View Store

* All prices subject to change.

Begin Live Chat