ABC20R - 20A 250V Non Indicating Ceramic Fast Acting Fuse

Edison Fuses

  • $4.98 (Each)
  • $4.98 (Each)

  • $24.90 (Per 5)
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
ABC20R
Manufacturer
Edison Fuses
Manufacturer's Part Number
Description
20A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC
051712646222
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.98 (Each)
Standard Packaging
$24.90 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
376
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ABC20R.
Jump To:

Similar Items

Similar items are close alternatives to ABC20R, though they may not be 100% alike.

Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, 10
  • MFR Part #: ABC-20-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($50.25) ·
ABC20R - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$10.05

Each

QTY:
Each
Add
Electronic Fuse, Ceramic Tube Type; 1-1/4 Inch; Ul 248-14, Csa, Ce Approval; 250...
  • MFR Part #: ABC-20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($19.45) ·
ABC20 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$3.89

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Fast-Acting 3AB Type Ceramic 20A. The 3AB Fast-Acting Fuse With Ceramic Body Con...
  • MFR Part #: 314020P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
314020 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat