BMM6033C - Midget Fuse Block W/ Wire

Edison Fuses

  • $63.59 (Each)
  • $63.59 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMM6033C
Manufacturer
Edison Fuses
Manufacturer's Part Number
BMM603-3C
Description
Midget Fuse Block W/ Wire
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
51712486507
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.59 (Each)
Stock Availability
Longview
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MIDGET FUSE BLOCK W/ WIRE
Manufacturer Information
Manufacturers Part Number
BMM603-3C
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BMM6033C.
Jump To:

Similar Items

Similar items are close alternatives to BMM6033C, though they may not be 100% alike.

Fuse Block, Midget Fuse, 3 Poles, 30 A, Din Rail Mount, 600 V Ac/DC, Pressure Pl...
  • Our Part #: L60030M3CDIN
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L60030M-3CDIN
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.92) ·
L60030M3CDIN - Littelfuse

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat