EBS10 - 10A 600V Fast Acting Midget Fuse

Eaton

  • $59.21 (Each)
  • $59.21 (Each)

  • $592.10 (Per 10)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EBS10
Manufacturer
Eaton
Manufacturer's Part Number
EBS10
Description
10A 600V Fast Acting Midget Fuse
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 10 A, Non-Indicating, 10 Kaic, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634707509 / 00782634707509
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.21 (Each)
Standard Packaging
$592.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
EBS10 - Small Image
 
EBS10 - Large Image
 
EBS10 - Video
Attachments
 
 
EBS10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10A 600V FAST ACTING MIDGET FUSE
Extra Long Description
EFSE EBS10 UL FAST ACTING MIDGET FU
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Eaton Edison EBS fuse, Economical design, Supplemental protection for non-inductive control and lighting circuits, 10 A, Non-indicating, 10 kAIC, Standard, 250 V
Product Type
Ul Fast Acting Midget Fus
Additional Information
Dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Media
Yes
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
EBS10
GTIN
00782634707509
UPC
782634707509
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
Standard
UL Listed,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat