FWH200B - 200A 500V Arp White Ceramic High Speed Blade Fuse

Edison Fuses

  • $393.07 (Each)
  • $393.07 (Each)
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
FWH200B
Manufacturer
Edison Fuses
Manufacturer's Part Number
Description
200A 500V Arp White Ceramic High Speed Blade Fuse
Fuse, No Blown Fuse Indicator, 200 A Current Rating, 1.16 In Diameter, DC Common Bus;Power Converters/Rectifiers and Reduced Rated;Voltage Starter For Use With, High Speed Fuse Type, 50 Ka @ 500 V DC Interrupt Rating, 3.62 In Overall Length, Ce Certified;Csa Certified Class 1422-30, File 53787 (35-1600 A);Ul Recognized, JFHR2, E91958, FWH-_B (35-200 A) and FWH-_A (1000 and 1200 A), JFHR2, E56412 FWH-_A (225-800 A) Standards Met, 500 V Ac/DC Voltage Rating, 0.33 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712795869
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.07 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
133
Resources
Specifications Sheets
 
 
FWH200B - Specification Sheet
 
FWH200B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 133

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat