GMA2R - 2A 250V Glass Fast Acting Fuse

Edison Fuses

  • $2.57 (Each)
  • $2.57 (Each)

  • $12.85 (Per 5)
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
GMA2R
Manufacturer
Edison Fuses
Manufacturer's Part Number
Description
2A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 MM Diameter, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval;Rohs Compliant;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712647892
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$12.85 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
1,073
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GMA2R.
Jump To:

Similar Items

Similar items are close alternatives to GMA2R, though they may not be 100% alike.

Electronic Fuse, Glass Tube Type; 20 Millimeter; Ul 248-14, Csa, Ce, Pse Approva...
  • MFR Part #: GMA-2A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GMA2A - Edison Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat