LENRK400 - 400A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $430.21 (Each)
  • $430.21 (Each)
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
LENRK400
Manufacturer
Eaton
Manufacturer's Part Number
LENRK400
Description
400A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Class RK1, 200 Kaic, Standard, 1, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538554 / 00782634538554
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$430.21 (Each)
Resources
Images
 
 
LENRK400 - Small Image
 
LENRK400 - Large Image
 
LENRK400 - Video
Attachments
 
 
LENRK400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
250 VAC, 125 VDC
amperage rating
400 A
Descriptions
Product Type
Ul Class RK1 Time Delay 2
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
extra long description
EFSE LENRK400 UL CLASS RK1 TIME DEL
Description
400A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 400 A, Class RK1, 200 kAIC, Standard, 1, 250 V, 125 Vdc
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
dimensions
8.6300 IN X 2.3600 IN X 2.3600 IN
class
Class RK1
Manufacturer Information
Manufacturers Part Number
LENRK400
Brand
EDISON
GTIN
00782634538554
UPC
782634538554
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat