LED9WA190MN827DI - 9W Led A19 27K 800LM Dim

Eiko

  • $2.90 (Each)
  • $2.90 (Each)

In-Stock: 0 available locally (Greenville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9WA190MN827DI
Manufacturer
Eiko
Manufacturer's Part Number
LED9WA19/OMN/827-DIM-G9
Description
9W Led A19 27K 800LM Dim
00031293102836|0031293|031293102836|03129310283|10283|LED9WA19/0MN/827-D1M-G9|LED9WA19/Omn/827 Dim G9|LED9WA19/Omn/827DIMG9|LED9WA19/Omn/827-Dim-G9|2700K Led Litespan A19 Omni-Directional|Eiko Global LED9WA19/0MN/827-D1M-G9|Eiko Global LED9WA19/Omn/827 Dim G9|Eiko Global LED9WA19/Omn/827DIMG9|Eiko Global LED9WA19/Omn/827-Dim-G9|Eiko Lamp LED9WA19/0MN/827-D1M-G9|Eiko Lamp LED9WA19/Omn/827 Dim G9|Eiko Lamp LED9WA19/Omn/827DIMG9|Eiko Lamp LED9WA19/Omn/827-Dim-G9|Eiko LED9WA19/0MN/827-D1M-G9|Eiko LED9WA19/Omn
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293102836 / 00031293102836
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Stock Availability
Greenville
0
Tyler
0
All Stores
0
Resources
Images
 
 
LED9WA190MN827DI - Small Image
 
LED9WA190MN827DI - Large Image
Attachments
 
 
LED9WA190MN827DI - Specification Sheet
Brochures
 
 
LED9WA190MN827DI - Brochure
Other Links
 
 
LED9WA190MN827DI - Other
 
LED9WA190MN827DI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
9W LED A19 27K 800LM DIM
extra long description
EIKO LED9WA19/OMN/827-DIM-G9 DISC
Long Description
00031293102836|0031293|031293102836|03129310283|10283|LED9WA19/0MN/827-D1M-G9|LED9WA19/OMN/827 DIM G9|LED9WA19/OMN/827DIMG9|LED9WA19/OMN/827-DIM-G9|2700K LED LITESPAN A19 OMNI-DIRECTIONAL|EIKO Global LED9WA19/0MN/827-D1M-G9|EIKO Global LED9WA19/OMN/827 DIM G9|EIKO Global LED9WA19/OMN/827DIMG9|EIKO Global LED9WA19/OMN/827-DIM-G9|EIKO LAMP LED9WA19/0MN/827-D1M-G9|EIKO LAMP LED9WA19/OMN/827 DIM G9|EIKO LAMP LED9WA19/OMN/827DIMG9|EIKO LAMP LED9WA19/OMN/827-DIM-G9|EIKO LED9WA19/0MN/827-D1M-G9|EIKO LED9WA19/OMN
Product Type
Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclose
Manufacturer Information
Manufacturers Part Number
LED9WA19/OMN/827-DIM-G9
Brand
Eiko
GTIN
00031293102836
UPC
031293102836
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.138
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat