LED9WA190MN840DI - 9W Led A19 40K 800LM Dim

Eiko

  • $2.90 (Each)
  • $2.90 (Each)

In-Stock: 0 available locally (Pampa, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9WA190MN840DI
Manufacturer
Eiko
Manufacturer's Part Number
LED9WA19/OMN/840-DIM-G9
Description
9W Led A19 40K 800LM Dim
00031293102874|0031293|031293102874|03129310287|10287|LED9WA19/0MN/840-D1M-G9|LED9WA19/Omn/840 Dim G9|LED9WA19/Omn/840DIMG9|LED9WA19/Omn/840-Dim-G9|Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclosed 80CRI 4000K E26 120VA|Eiko Global LED9WA19/0MN/840-D1M-G9|Eiko Global LED9WA19/Omn/840 Dim G9|Eiko Global LED9WA19/Omn/840DIMG9|Eiko Global LED9WA19/Omn/840-Dim-G9|Eiko Lamp LED9WA19/0MN/840-D1M-G9|Eiko Lamp LED9WA19/Omn/840 Dim G9|Eiko Lamp LED9WA19/Omn/840DIMG9|Eiko Lamp LED9WA19/Omn/840-Dim-G9|Eik
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293102874 / 00031293102874
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Stock Availability
Pampa
0
Amarillo
0
All Stores
0
Resources
Images
 
 
LED9WA190MN840DI - Small Image
 
LED9WA190MN840DI - Large Image
Attachments
 
 
LED9WA190MN840DI - Specification Sheet
Brochures
 
 
LED9WA190MN840DI - Brochure
Other Links
 
 
LED9WA190MN840DI - Other
 
LED9WA190MN840DI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
00031293102874|0031293|031293102874|03129310287|10287|LED9WA19/0MN/840-D1M-G9|LED9WA19/OMN/840 DIM G9|LED9WA19/OMN/840DIMG9|LED9WA19/OMN/840-DIM-G9|DISC LED LITESPAN A19 OMNI-DIRECTIONAL 9W-800LM DIM ENCLOSED 80CRI 4000K E26 120VA|EIKO Global LED9WA19/0MN/840-D1M-G9|EIKO Global LED9WA19/OMN/840 DIM G9|EIKO Global LED9WA19/OMN/840DIMG9|EIKO Global LED9WA19/OMN/840-DIM-G9|EIKO LAMP LED9WA19/0MN/840-D1M-G9|EIKO LAMP LED9WA19/OMN/840 DIM G9|EIKO LAMP LED9WA19/OMN/840DIMG9|EIKO LAMP LED9WA19/OMN/840-DIM-G9|EiK
Product Type
Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclose
Description
9W LED A19 40K 800LM DIM
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED9WA19/OMN/840-DIM-G9
GTIN
00031293102874
UPC
031293102874
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.116
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat