EULED421600LDIMT - Euled421600ldimtr12040kwh

ELG

  • $159.89 (Each)
  • $159.89 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EULED421600LDIMT
Manufacturer's Part Number
EULED421600LDIMTR12040KWH
Description
Euled421600ldimtr12040kwh
Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 42 In Length, Polycarbonate (Lens) Material, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 18 W Wattage, 3-1/2 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
848070044612
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.89 (Each)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
EULED421600LDIMT - Small Image
 
EULED421600LDIMT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate (Lens)
Voltage Rating
120 V
Wattage
18 W
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
1-1/8 in
Length
42 in
Width
3-1/2 in
Descriptions
Description
EULED421600LDIMTR12040KWH
Features
Suitable for retail displays, gondolas, coves and Under Cabinet applications.
Long Description
LED Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 h Average Life, Dimmable, Energy Star, White Finish, 1-1/8 in Height, 42 in Length, Polycarbonate (Lens) Material, Detachable Channel Cover for Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, cETLus Listed Standards Met, 120 V Voltage Rating, 5 yr Warranty, 18 W Wattage, 3-1/2 in Width
Product Type
LED Under Cabinet Fixture
Short Description
LED Under Cabinet Fixture, White, 120 V, 1 CT
Special Features
Easy-Fit Cover Channel Attachment;Tool-Less Wireway Access;Detachable Channel Cover for Quick Installation;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort
Additional Information
Average Life
50000 h
Dimmable
Yes
Package Quantity
1 ct
Standards Met
cETLus Listed
Warranty
5 yr
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EULED421600LDIMTR12040KWH
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Retail Displays;Gondolas;Coves;Under Cabinet
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hutchinson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat