RL475700L40KWH - 12W 4" Led Trim 40K Ex Driver

ELG

  • $39.92 (Each)
  • $39.92 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL475700L40KWH
Manufacturer's Part Number
RL475-700L-DIMTR-120-40K-90-WH
Description
12W 4" Led Trim 40K Ex Driver
Slim Led Trim, 50000 H Average Life, >700 LM Brightness (Lumens), Led Bulb Type, Energy Star, 1 In Height, Made In Usa, Round Shape, External Driver Factory Mounted Inside Connector Box;Fast and Easy to Install In Limited Space Locations;Pot Light Housing Is Not Required Even For Insulated Ceilings Special Features, Etl Listed Standards Met, 120 V Ac Voltage Rating, 5 Yr Warranty, 9 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
848070055816
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Specifications Sheets
 
 
RL475700L40KWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Voltage Rating
120 V ac
Wattage
9 W
Dimensions and Weight
Height
1 in
Descriptions
Description
12W 4" LED TRIM 40K EX DRIVER
Long Description
Slim LED Trim, 50000 h Average Life, >700 lm Brightness (Lumens), LED Bulb Type, Energy Star, 1 in Height, Made in USA, Round Shape, External Driver Factory Mounted Inside Connector Box;Fast and Easy to Install in Limited Space Locations;Pot Light Housing is Not Required Even for Insulated Ceilings Special Features, ETL Listed Standards Met, 120 V ac Voltage Rating, 5 yr Warranty, 9 W Wattage
Product Type
Slim LED Trim
Short Description
Slim LED Trim, 9 W, 120 V ac, 1 CT
Special Features
Pot Light Housing is Not Required Even for Insulated Ceilings;Fast and Easy to Install in Limited Space Locations;External Driver Factory Mounted Inside Connector Box
Additional Information
Average Life
50000 h
Brightness (Lumens)
>700 lm
Bulb Type
LED
Made In USA
yes
Package Quantity
1 ct
Standards Met
ETL Listed
Warranty
5 yr
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
RL475-700L-DIMTR-120-40K-90-WH
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Plainview
1 View Store

* All prices subject to change.

Begin Live Chat