16353 - *Obsolete*Led Ylw 12/3 100' Crdlite

Epco

  • $199.96 (Each)
  • $199.96 (Each)

Available from manufacturer.
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
16353
Manufacturer
Epco
Manufacturer's Part Number
16353
Description
*Obsolete*Led Ylw 12/3 100' Crdlite
Deluxe Cordlight, Incandescent/A21 Led Lamp, 150 W, 100 FT Cord Length, Molded Plug Plug, 15 A, Yellow, 19 LB
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39112011 - String or tree light
UPC/GTIN
780321163539 / 00780321163539
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.96 (Each)
Stock Availability
Denton
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
16353 - Small Image
 
16353 - Large Image
 
16353 - Large Image
Specifications Sheets
 
 
16353 - Specification Sheet
 
16353 - Specification Sheet
Other Links
 
 
16353 - Other
Brochures
 
 
16353 - Brochure
Attachments
 
 
16353 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent;A21 LED
Wattage
150 W
Current Rating
15 A
Descriptions
Product Type
Deluxe Cord Light
Long Description
Deluxe CordLight, Incandescent/A21 LED Lamp, 150 W, 100 ft Cord Length, Molded Plug Plug, 15 A, Yellow, 19 lb
Features
Deluxe CordLights are intended for severe environments and are impervious to dust, dirt, chemical vapors, salt spray and other corrosive elements. Constructed of heavy-duty 14/2, 14/3 or 12/3 SJTW round cord with a 75°C (167°F) temperature rating, Deluxe CordLights are UL Listed, complies with UL Standard 1088 for Temporary Lighting Strings and suitable for a variety of temporary construction lighting applications.
Short Description
Deluxe CordLight, Incandescent;A21 LED, 100 ft Cord Length
extra long description
EPCO 16353 CRDLGT 12/3 SJTW RD CRD
Special Features
12/3 SJTW Round Cord, 100-foot length, 10-foot centers with molded plug)
Description
*OBSOLETE*LED YLW 12/3 100' CRDLITE
Additional Information
Cord Length
100 ft
Color/Finish
Yellow
Plug Type
Molded Plug
Standards Met
Ul Listed
package quantity
1 ct
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16353
GTIN
00780321163539
UPC
780321163539
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Deluxe CordLights
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Construction Sites;Parking Lots;Walkways;Festivals;Circus Tents;Christmas Tree Lots;Farmer’s Markets
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 16353.
Jump To:

Similar Items

Similar items are close alternatives to 16353, though they may not be 100% alike.

Epco Cordlights, 100-Foot, 12/3, With Plug and Receptacle
  • MFR Part #: 16453
  • Manufacturer: Engineered Products CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($199.96) ·
16453 - Engineered Products CO.

Check local availability

Total Availability: In Stock

Book Price

$199.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat