16512 - Pull Chain Recptacle

Epco

  • $6.60 (Each)
  • $6.60 (Each)

  • $316.80 (Per 48)

  • $660.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16512
Manufacturer
Epco
Manufacturer's Part Number
16512
Description
Pull Chain Recptacle
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Uv Resistant, Pull Chain Connection, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
780321165120 / 00780321165120
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Standard Packaging
$316.80 (Per 48)
Resources
Images
 
 
16512 - Small Image
 
16512 - Large Image
 
16512 - Large Image
Attachments
 
 
16512 - Specification Sheet
Brochures
 
 
16512 - Brochure
Other Links
 
 
16512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Plastic
Material, Color, and Finish
Base Type
Medium
Descriptions
Product Type
Plastic Lamp Holder
Long Description
Plastic Lamp Holder, Medium Base, Incandescent Lamp, UV Resistant, Pull Chain Connection, 0.27 lb
Features
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications.
Short Description
Plastic Lamp Holder, Plastic, UV Resistant, Pull Chain
Special Features
UV Resistant Lamp Holders will not Fade or Discolor
Description
PULL CHAIN RECPTACLE
extra long description
EPCO 16512 PLS LP HDR PL CHN
Additional Information
Resistance Properties
UV Resistant
Standards Met
Ul Listed
package quantity
1 BX;48 CA
Connection Type
Pull Chain
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16512
GTIN
00780321165120
UPC
780321165120
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Lamp Holders
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Agricultural Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat