16524 - Keyless Plastic Lampholder W/7" Leads

Epco

  • $2.99 (Each)
  • $2.99 (Each)

  • $143.52 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
16524
Manufacturer
Epco
Manufacturer's Part Number
16524
Description
Keyless Plastic Lampholder W/7" Leads
Epco, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Color: Black (Conductor), White (Conductor), Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass, Lead Length: 7 In
Slang Terms

Categories
Lighting Lampholders - Incandescent Lampholders
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
780321165243 / 00780321165243
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Standard Packaging
$143.52 (Per 48)
Resources
Images
 
 
16524 - Small Image
 
16524 - Large Image
Attachments
 
 
16524 - Specification Sheet
Brochures
 
 
16524 - Brochure
Other Links
 
 
16524 - Other
Descriptions
Description
KEYLESS PLASTIC LAMPHOLDER W/7" LEADS
Long Description
EPCO, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Color: Black (Conductor),White (Conductor), Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass, Lead Length: 7 IN
Special Features
Plastic, Keyless, 4-Terminal with 7" black and white conductors
Product Type
PLS LP HDR Kyls 7IN BLK WHT Cond
extra long description
EPCO 16524 PLS LP HDR KYLS 7IN BLK
Manufacturer Information
Manufacturers Part Number
16524
Brand
Epco
GTIN
00780321165243
UPC
780321165243
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Lamp Holders
Packaging
Weight per each
0.229
Carton
1
Package
48
Uses, Certifications, and Standards
Application
RESIDENTIAL, COMMERCIAL
You must have an account to view stock levels
These alternate items can be purchased instead of 16524.
Jump To:

Similar Items

Similar items are close alternatives to 16524, though they may not be 100% alike.

Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Res...
  • Our Part #: BK4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BK4
  • Manufacturer: BRG
  • Find: Similar Items
  • Pkg Sizes: 108 ($331.56) ·
BK4 - Bergen Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 16524 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL8506 Bryant Electric 00883778112027
S1174-6W Eaton Wiring Devices n/a
16524 EPCO 00780321165243
8829-CW2 Leviton 00078477103203
82116 Morris 00601986821162
There were no add-on items found for 16524.

* All prices subject to change.