INTERNET550U - 550VA 300W 120V Standby Ups - 10 X 5-15R Recp

Eaton Power Quality

  • $148.01 (Each)
  • $148.01 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
INTERNET550U
Manufacturer
Eaton Power Quality
Manufacturer's Part Number
INTERNET550U
Description
550VA 300W 120V Standby Ups - 10 X 5-15R Recp
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
37332211026
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$148.01 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
550VA 300W 120V STANDBY UPS - 10 X 5-15R RECP
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
INTERNET550U
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat