SPC200208Y1P - SPC200KA 120/208V Nema 4X

Eaton

  • $2146.56 (Each)
  • $2,146.56 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC200208Y1P
Manufacturer
Eaton
Manufacturer's Part Number
SPC200208Y1P
Description
SPC200KA 120/208V Nema 4X
Surge Protection Device, SPC Series, 200 Ka, 120/208V Wye, Nema 4X, Standard Configuration
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680218293 / 00786680218293
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,146.56 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SPC200208Y1P - Small Image
 
SPC200208Y1P - Large Image
 
SPC200208Y1P - Large Image
 
SPC200208Y1P - Large Image
Attachments
 
 
SPC200208Y1P - Specification Sheet
Brochures
 
 
SPC200208Y1P - Brochure
Tech Bulletins
 
 
SPC200208Y1P - Tech Bulletin
Other Links
 
 
SPC200208Y1P - Other
 
SPC200208Y1P - Other
 
SPC200208Y1P - Other
 
SPC200208Y1P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V Wye
Dimensions and Weight
Width
3.19
Depth
7.5
Height
8.5
Descriptions
Description
SPC200KA 120/208V NEMA 4X
Long Description
Surge Protection Device, SPC series, 200 kA, 120/208V Wye, NEMA 4X, Standard configuration
Special Features
Standard configuration
Product Type
SPC, 200KA, 120/208V Wye, Basic, Nema 4X
extra long description
ETN SPC200208Y1P SPC,200KA,120/208V
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Manufacturer Information
Manufacturers Part Number
SPC200208Y1P
Brand
Eaton
GTIN
00786680218293
UPC
786680218293
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat