6000 - Portable Yellow 1G DBL Outlet Box

Ericson

  • $59.62 (Each)
  • $59.62 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6000
Manufacturer
Ericson
Manufacturer's Part Number
6000
Description
Portable Yellow 1G DBL Outlet Box
Portable Yellow 1-Gang Double Sided Outlet Box, Standard Depth W/ Cord Clamp & 2 Duplex (6031) Coverplates
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
782862562000 / 00782862562000
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
6000 - Small Image
 
6000 - Large Image
Brochures
 
 
6000 - Brochure
Other Links
 
 
6000 - Other
 
6000 - Other
 
6000 - Other
 
6000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PORTABLE YELLOW 1G DBL OUTLET BOX
extra long description
ERIC 6000 OUTLET BX-PENDANT FOR 2-D
Product Type
Outlet BX-Pendant For 2-DPLX Recpt
Long Description
PORTABLE YELLOW 1-GANG DOUBLE SIDED OUTLET BOX, STANDARD DEPTH W/ CORD CLAMP & 2 DUPLEX (6031) COVERPLATES
Construction
Box Depth = Standard
Additional Information
environmental rating
Indoor
Warranty
1 YEAR
Device Type
Clamp strain relief
Manufacturer Information
Manufacturers Part Number
6000
Brand
ERICSON
GTIN
00782862562000
UPC
782862562000
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Portable Power
Packaging
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
4 View Store
Tyler
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat