22CGT3550C - 31W 2X2 Led Flat Panel 50K 3582LM Back-Lit

Metalux

  • $50.02 (Each)
  • $50.02 (Each)

In-Stock: 0 available locally (Midwest City, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22CGT3550C
Manufacturer
Metalux
Manufacturer's Part Number
22CGT3550C
Description
31W 2X2 Led Flat Panel 50K 3582LM Back-Lit
Metalux 2X2 CGT Led Panel 5000K 80CRI 3582 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083880041 / 00080083880041
Weight per unit
8.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.02 (Each)
Stock Availability
Midwest City
0 (Find nearest stock)
Oklahoma City
2
All Stores
477
Resources
Images
 
 
22CGT3550C - Large Image
 
22CGT3550C - Small Image
Attachments
 
 
22CGT3550C - Specification Sheet
Other Links
 
 
22CGT3550C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CGT 3500 Lumen 5000K 2X2 Unv
Description
31W 2X2 LED FLAT PANEL 50K 3582LM BACK-LIT
extra long description
CLS 22CGT3550C CGT 3500 LUMEN 5000K
Special Features
1x4, 2x2, and 2x4 sizes available
Long Description
Metalux 2x2 CGT LED Panel 5000K 80CRI 3582 Lumens
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22CGT3550C
GTIN
00080083880041
UPC
080083880041
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
8.37
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Certified;UL/cUL Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat