22CZ232UNVL840CD - 22CZ2-32-Unv-L840-CD1-U

Metalux

  • $145.92 (Each)
  • $145.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22CZ232UNVL840CD
Manufacturer
Metalux
Manufacturer's Part Number
22CZ2-32-UNV-L840-CD1-U
Description
22CZ2-32-Unv-L840-CD1-U
2X2, Center Basket Troffer, 3280 Lumens, 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083881208 / 00080083881208
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.92 (Each)
Resources
Images
 
 
22CZ232UNVL840CD - Large Image
 
22CZ232UNVL840CD - Large Image
Attachments
 
 
22CZ232UNVL840CD - Specification Sheet
Brochures
 
 
22CZ232UNVL840CD - Brochure
Other Links
 
 
22CZ232UNVL840CD - Other
 
22CZ232UNVL840CD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.094 at 277V
Voltage Rating
120/277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
22CZ2-32-UNV-L840-CD1-U
Product Type
CZ 2X2 Led Light Fixture
extra long description
CLS 22CZ2-32-UNV-L840-CD1-U CZ 2X2
Long Description
2x2, Center Basket Troffer, 3280 Lumens, 4000K
Special Features
Latch-less design provides clean architectural look
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22CZ2-32-UNV-L840-CD1-U
GTIN
00080083881208
UPC
080083881208
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Direct / Indirect
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Mounting
Troffer
standard
cULus Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;DLC Premium Certified;IC Rated;UL Certified - Damp Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat