2WP1540C - 2' 16W Led Wrap 40K 1788LM Non-Dim 12-277V

Metalux

  • $32.30 (Each)
  • $32.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WP1540C
Manufacturer
Metalux
Manufacturer's Part Number
2WP1540C
Description
2' 16W Led Wrap 40K 1788LM Non-Dim 12-277V
2' Linear Led Wrap Light, Prismatic, 1500 Lumen, 4000K, Unv No-Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083858385 / 00080083858385
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.30 (Each)
Resources
Other Links
 
 
2WP1540C - Other
Images
 
 
2WP1540C - Large Image
 
2WP1540C - Large Image
Attachments
 
 
2WP1540C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.13A/0.06A
Voltage Rating
120-277V
Lamp Type
LED
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
2' Utility Wrap Led 17L 4K Unv Non-Dim
Description
2' 16W LED WRAP 40K 1788LM NON-DIM 12-277V
extra long description
CLS 2WP1540C 2' UTILITY WRAP LED 17
Long Description
2' Linear LED Wrap Light, Prismatic, 1500 Lumen, 4000K, UNV NO-DIM
Special Features
Ideal for replacing single or two lamp fluorescent wraparound lights
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2WP1540C
GTIN
00080083858385
UPC
080083858385
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Surface Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat