405SC - Clear Full Reflector

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
405SC
Manufacturer
Halo
Manufacturer's Part Number
405SC
Description
Clear Full Reflector
00662400131175|0662400|662400131175|66240013117|13117|405SC|Specular Full Reflector, Clear|Cooper Lighting 405SC|Cooperlighting 405SC|Eaton / Cooper Lighting 405SC|Eaton Cooper Lighting 405SC|Eeton Cooper Lighting 405SC|Halo - Cooper Lighting 405SC|Halo 405SC
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400131175 / 00662400131175
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
6 in
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Color
White
Dimensions and Weight
Size
Cooper Halo
Diameter
Cooper Halo Commercial
Descriptions
Product Type
Specular Full Reflector, Clear
Long Description
00662400131175|0662400|662400131175|66240013117|13117|405SC|SPECULAR FULL REFLECTOR, CLEAR|Cooper Lighting 405SC|CooperLighting 405SC|Eaton / Cooper Lighting 405SC|Eaton Cooper Lighting 405SC|Eeton Cooper Lighting 405SC|HALO - COOPER LIGHTING 405SC|Halo 405SC
Special Features
Cooper Halo
Construction
N/A
Additional Information
Reflector Type
Cooper Halo Commercial
Fixture Type
Trim
Manufacturer Information
Brand
HALO
sub brand
Open Office, Retail
Manufacturers Part Number
405SC
GTIN
00662400131175
UPC
662400131175
Taxonomies, Classifications, and Categories
Type
6" H7 Trim
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
environmental conditions
Cooper Halo Commercial
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat