4AWSL3C3UNV - 4' 30/40/50W Led Wrap 3K/4K/5K 4000-6000LM

Metalux

  • $96.99 (Each)
  • $96.99 (Each)
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
4AWSL3C3UNV
Manufacturer
Metalux
Manufacturer's Part Number
4AWS-L3C3-UNV
Description
4' 30/40/50W Led Wrap 3K/4K/5K 4000-6000LM
4-Feet 5.5-Inches Achieva Wrap Selectable, 5916 Lumens, 48.8W, 80CRI, 120-277V Unv.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112307 - Lighting bars
UPC/GTIN
080083281602 / 00080083281602
Weight per unit
6.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.99 (Each)
Resources
Images
 
 
4AWSL3C3UNV - Large Image
 
4AWSL3C3UNV - Small Image
Attachments
 
 
4AWSL3C3UNV - Specification Sheet
Other Links
 
 
4AWSL3C3UNV - Other
 
4AWSL3C3UNV - Other
Brochures
 
 
4AWSL3C3UNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
48.8W
amperage rating
0.18A at 277V
Voltage Rating
120-277V
Material, Color, and Finish
color temperature
5000K
Style
(blank)
Dimensions and Weight
Size
48.22 IN Length 5.7 IN Width 3.62 IN Height
Descriptions
Long Description
4-feet 5.5-inches Achieva Wrap Selectable, 5916 lumens, 48.8W, 80CRI, 120-277V UNV.
Special Features
Takes (9) skus into (1) with (3) selectable color temperatures and (3) selectable lumen packages
Product Type
4' 3LM 3CCT Wrap 80CRI RD Unv 10V
extra long description
CLS 4AWS-L3C3-UNV 4' 3LM 3CCT WRAP
Description
4' 30/40/50W LED WRAP 3K/4K/5K 4000-6000LM
Additional Information
lumens
5916
Fixture Type
Wraparound
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4AWS-L3C3-UNV
GTIN
00080083281602
UPC
080083281602
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
6.94
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface/Suspended
standard
UL Listed;RoHS Compliant;FCC Certified;Title 24 Compliant;ISO Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat