6110WB - 6" White BFL, White SF Ring

Halo - Recessed

  • $5.80 (Each)
  • $5.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6110WB
Manufacturer
Halo - Recessed
Manufacturer's Part Number
6110WB
Description
6" White BFL, White SF Ring
"00080083742844|0080083|080083742844|08008374284|74284|6110WB|6"" White Perf Baffle, WH SF Ring|Cooper Lighting 6110WB|Cooperlighting 6110WB|Eaton / Cooper Lighting 6110WB|Eaton Cooper Lighting 6110WB|Eeton Cooper Lighting 6110WB|Halo - Cooper Lighting 6110WB|Halo - Recessed 6110WB"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083742844 / 00080083742844
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Resources
Images
 
 
6110WB - Small Image
 
6110WB - Large Image
 
6110WB - Large Image
 
6110WB - Large Image
Attachments
 
 
6110WB - Specification Sheet
 
6110WB - Specification Sheet
 
6110WB - Specification Sheet
Brochures
 
 
6110WB - Brochure
 
6110WB - Brochure
Other Links
 
 
6110WB - Other
 
6110WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.125 IN Length 8.0 IN Width 2.125 IN Height
Descriptions
Product Type
6" White Perf Baffle, WH SF Ring
Long Description
"00080083742844|0080083|080083742844|08008374284|74284|6110WB|6"" WHITE PERF BAFFLE, WH SF RING|Cooper Lighting 6110WB|CooperLighting 6110WB|Eaton / Cooper Lighting 6110WB|Eaton Cooper Lighting 6110WB|Eeton Cooper Lighting 6110WB|HALO - COOPER LIGHTING 6110WB|Halo - Recessed 6110WB"
Construction
N/A
Special Features
Perforated pattern baffle contoured for BR30 and PAR30 lamps
Description
6" WHITE BFL, WHITE SF RING
extra long description
ETNCL-CAN 6110WB 6" WHITE PERF BAFF
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6110WB
Brand
HALO
sub brand
6110 Perftex?? Baffle
GTIN
00080083742844
UPC
080083742844
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat