70PSELL - 6" Trim Wet Location and Air-Tite Listed White Tri

Halo

  • $38.63 (Each)
  • $38.63 (Each)

  • $231.78 (Per 6)
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
70PSELL
Manufacturer
Halo
Manufacturer's Part Number
70PS-ELL
Description
6" Trim Wet Location and Air-Tite Listed White Tri
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8 In Length, 8.25 In Width, 1.75 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765676 / 00080083765676
Weight per unit
0.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.63 (Each)
Standard Packaging
$231.78 (Per 6)
Resources
Images
 
 
70PSELL - Large Image
 
70PSELL - Large Image
 
70PSELL - Large Image
Specifications Sheets
 
 
70PSELL - Specification Sheet
Attachments
 
 
70PSELL - Specification Sheet
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
Albalite
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
8 in;203 mm
Height
1.75 in
Width
8.25 in
Length
8 in
Size
1.2 IN Length 8.2 IN Width 8.2 IN Height
Descriptions
Description
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI
Product Type
Glass Lens
Long Description
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height
Features
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
6" Glass Lens, Albalite, White, Wet Location, Air-Tite
Special Features
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring
extra long description
CLS 70PS-ELL GLASS ALBALITE LENS, S
Additional Information
for use with
Halo and Other Housings
Mounting Type
Recessed Mount
Standards Met
cULus Listed
package quantity
1 CT;600 PK
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
70PS-ELL
sub brand
70 Albalite Lens
GTIN
00080083765676
UPC
080083765676
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.916
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 70PSELL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 70PSELL.

6" Trim Wet Location and Air-Tite Listed White Trim With Frosted Albalite Lens
  • Our Part #: 70PSELL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70PS
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 600 ($23,178.00) ·
70PSELL - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.63

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 70PSELL, though they may not be 100% alike.

Albalite Lens Trim, White, 6 In Diameter, 1 CT;24 PK Package Quantity
  • Our Part #: D620WBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D620WBULK
  • Manufacturer: DMF
  • Find: Similar Items
  • Pkg Sizes: 24 ($264.00) ·
D620WBULK - DMF Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat