APHDVT232 - 4' 2 Lamp Vapor-Tite Industrial

Metalux

  • $127.01 (Each)
  • $127.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APHDVT232
Manufacturer
Metalux
Manufacturer's Part Number
APHDVT-232
Description
4' 2 Lamp Vapor-Tite Industrial
2 Lamp, 48" Heavy Duty Vaportite, Nema Premium T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083623563 / 00080083623563
Weight per unit
9.9299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.01 (Each)
Resources
Other Links
 
 
APHDVT232 - Other
Images
 
 
APHDVT232 - Large Image
 
APHDVT232 - Large Image
Attachments
 
 
APHDVT232 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.231 (at 277V)
Voltage Rating
120-277V
Number of Lamps
2
Material
Fiberglass
Shape
Rectangular
Lamp Type
T8
Descriptions
Product Type
Allpro Heavy Duty Vaportite 4FT 2L Unv1
extra long description
CLS APHDVT-232 ALLPRO HEAVY DUTY VA
Description
4' 2 LAMP VAPOR-TITE INDUSTRIAL
Long Description
2 LAMP, 48" HEAVY DUTY VAPORTITE, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST
Special Features
Polycarbonate housing with clear optics lens
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APHDVT-232
GTIN
00080083623563
UPC
080083623563
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Vapor Tite
Packaging
Weight per each
9.9299
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat