APT332 - *Delisted* 3 Lamp, 2'X4' Static Lensed Troffer

Metalux

  • $141.16 (Each)
  • $141.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APT332
Manufacturer
Metalux
Manufacturer's Part Number
APT-332
Description
*Delisted* 3 Lamp, 2'X4' Static Lensed Troffer
3 Lamp, 2'X4' Lensed Troffer, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083621941 / 00080083621941
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.16 (Each)
Resources
Other Links
 
 
APT332 - Other
Images
 
 
APT332 - Large Image
 
APT332 - Small Image
Attachments
 
 
APT332 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V 50/60 Hz Electronic
Number of Lamps
3
amperage rating
0.347 (at 277V)
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Allpro Troffer 2X4 3L A12 Unv1
Description
3 LAMP, 2'X4' STATIC LENSED TROFFER
extra long description
CLS APT-332 ALLPRO TROFFER 2X4 3L A
Long Description
3 LAMP, 2'X4' LENSED TROFFER, PRISMATIC LENS, NEMA PREMUIM T8 UNV ELECTRONIC BALLAST
Special Features
Designed for T8 lamps
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT-332
GTIN
00080083621941
UPC
080083621941
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat