APWGPW232 - 4' 2 Lamp Wrap Electronic Ballast

Metalux

  • $70.02 (Each)
  • $70.02 (Each)

In-Stock: 7 available locally (DFW RDC, TX) ( change location)
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
APWGPW232
Manufacturer
Metalux
Manufacturer's Part Number
APWGPW232
Description
4' 2 Lamp Wrap Electronic Ballast
2 Lamp, 4' General Purpose Wrap, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083622115 / 00080083622115
Weight per unit
5.8799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.02 (Each)
Stock Availability
DFW RDC
7 (Check another store)
All Stores
217
Resources
Images
 
 
APWGPW232 - Large Image
 
APWGPW232 - Large Image
 
APWGPW232 - Large Image
Attachments
 
 
APWGPW232 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.231 (at 277V)
Voltage Rating
120/277 V ac
Number of Lamps
2
Material
Steel
Lamp Type
T8
Current Rating
231 mA
Wattage
32 W
Material, Color, and Finish
Style
(blank)
Finish
Baked Enamel
Dimensions and Weight
Length
7-5/8 in;194 mm
Height
2-1/2 in;63 mm
Descriptions
Long Description
WrapaRound Luminaire, 120/277 V ac, 231 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 5.8799 lb
Special Features
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs.
extra long description
CLS APW-GPW232 ALLPRO WRAPS, 4'2L T
Product Type
Wraparound Luminaire
Features
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi
Short Description
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount
Description
4' 2 LAMP WRAP ELECTRONIC BALLAST
Additional Information
for use with
Schools;Offices and Other Commercial
Mounting Type
Surface Mount
Standards Met
ISO Certified;UL/cUL Listed
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APWGPW232
sub brand
APW-GPW Series
GTIN
00080083622115
UPC
080083622115
Taxonomies, Classifications, and Categories
Type
Wraparounds
Category Description
Outdoor HID Lighting
Packaging
Weight
5.8799 lb
Weight per each
5.8799
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
Frequency Rating
50/60 Hz
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of APWGPW232.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of APWGPW232.

2 Lamp, 4' General Purpose Wrap, Prismatic Lens, Nema Premuim T8 Unv Electronic ...
  • Our Part #: APWGPW232
  • DFW RDC Availability: 7
  • Total Availability: In Stock
  • MFR Part #: APW-GPW232
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($70.02) ·
APWGPW232 - Cooper Lighting Solutions

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$70.02

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to APWGPW232, though they may not be 100% alike.

Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to ...
  • MFR Part #: SB232MV
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.92) ·
SB232MV - Lithonia Lighting - Acuity

Check local availability

Total Availability: In Stock

Book Price

$80.92

Each

QTY:
Each
Add
Wrap 4FT 2L 32W 120-277V T8 Bal
  • MFR Part #: CY241019F000000
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.50) ·
AWN4232EU - Hubbell Lighting/Current Hli

Check local availability

Total Availability: In Stock

Book Price

$52.50

Each

QTY:
Each
Add
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height...
  • MFR Part #: WN232AUNVEB81U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.90) ·
WN232AUNVEB81U - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$80.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat