AXCS2A - 21W Led Wallpack Modern Full Cutoff 4K

Lumark

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AXCS2A
Manufacturer
Lumark
Manufacturer's Part Number
AXCS2A
Description
21W Led Wallpack Modern Full Cutoff 4K
Axcent Small Wall Pack, 21W, 4000K, 120-277V, Full Cutoff
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083887989 / 00080083887989
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AXCS2A - Large Image
 
AXCS2A - Large Image
Attachments
 
 
AXCS2A - Specification Sheet
Brochures
 
 
AXCS2A - Brochure
Other Links
 
 
AXCS2A - Other
 
AXCS2A - Other
 
AXCS2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.18
Wattage
21
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Product Type
Axc, SM, 20W, 4000K, FC, Carbon Bronze
Description
21W LED WALLPACK MODERN FULL CUTOFF 4K
extra long description
CLS AXCS2A AXC,SM,20W,4000K,FC,CARB
Long Description
Axcent Small Wall Pack, 21W, 4000K, 120-277V, Full Cutoff
Special Features
Available in 14W - 123W (1,800 - 17,000 lumens) models
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
AXCS2A
GTIN
00080083887989
UPC
080083887989
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
6.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat