BLD406930WHR - 4" 8W Led Surface Mount 30K 690LM

Halo

  • $32.46 (Each)
  • $32.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLD406930WHR
Manufacturer
Halo
Manufacturer's Part Number
BLD406930WHR
Description
4" 8W Led Surface Mount 30K 690LM
4" Backlit Led Downlight, 600 Lumen Series, 3000K, 120V, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083826742 / 00080083826742
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.46 (Each)
Resources
Images
 
 
BLD406930WHR - Small Image
 
BLD406930WHR - Large Image
Attachments
 
 
BLD406930WHR - Specification Sheet
Brochures
 
 
BLD406930WHR - Brochure
Other Links
 
 
BLD406930WHR - Other
 
BLD406930WHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
70m
Wattage
8
Lamp Type
integrated LED
Descriptions
Product Type
BLD 4 In, 600LM, 90 Cri 3000K, WH R
extra long description
ETNCL BLD406930WHR BLD 4 IN, 600LM,
Description
4" 8W LED SURFACE MOUNT 30K 690LM
Long Description
4" Backlit LED Downlight, 600 lumen series, 3000K, 120V, White
Special Features
Low profile surface luminaire with wide distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
BLD406930WHR
sub brand
Prevail Series
GTIN
00080083826742
UPC
080083826742
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD4 LED
Availability
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat