BLD6089SWHR - *Discontinued* 6" 10W Led Surface Mount 27-5K 812

Halo

  • $32.27 (Each)
  • $32.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLD6089SWHR
Manufacturer
Halo
Manufacturer's Part Number
BLD6089SWHR
Description
*Discontinued* 6" 10W Led Surface Mount 27-5K 812
6" Backlit Led Downlight, 800 Lumens Selectable, 2700K-5000K, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083826803 / 00080083826803
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.27 (Each)
Resources
Other Links
 
 
BLD6089SWHR - Other
 
BLD6089SWHR - Other
Brochures
 
 
BLD6089SWHR - Brochure
Images
 
 
BLD6089SWHR - Large Image
 
BLD6089SWHR - Small Image
Attachments
 
 
BLD6089SWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CLS BLD6089SWHR BLD6, 800 LM, 90 CR
Product Type
BLD6, 800 LM, 90 Cri Sel CCT, WH, R
Description
6" 10W LED SURFACE MOUNT 27-5K 812 LUMENS
Long Description
6" Backlit LED Downlight, 800 lumens Selectable, 2700K-5000K, 120V
Special Features
Select from 5 CCTs via switch, 2700K, 3000K, 3500K, 4000K, 5000K CCT
Manufacturer Information
Brand
HALO
Manufacturers Part Number
BLD6089SWHR
GTIN
00080083826803
UPC
080083826803
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD6 LED
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat