EBPLEDL7W - 7W Led Emergency Battery Pack - 90 Min Run Time

Cooper Lighting Solutions

  • $192.94 (Each)
  • $192.94 (Each)

In-Stock: 126 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EBPLEDL7W
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
EBPLEDL7W
Description
7W Led Emergency Battery Pack - 90 Min Run Time
Led Emergency Battery Pack, LIFEPO4, 7 Watt.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
080083289844 / 00080083289844
Weight per unit
2.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.94 (Each)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
1
All Stores
126
Resources
Other Links
 
 
EBPLEDL7W - Other
Images
 
 
EBPLEDL7W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
120-277V
Wattage
7 W
7 W
Dimensions and Weight
Size
16.93 IN Length 5.91 IN Width 1.77 IN Height
16.93 IN Length 5.91 IN Width 1.77 IN Height
Descriptions
Extra Long Description
CLS EBPLEDL7W USER INSTALL, 7W, LED
CLS EBPLEDL7W USER INSTALL, 7W, LED
Long Description
LED Emergency Battery Pack, LiFePO4, 7 watt.
LED Emergency Battery Pack, LiFePO4, 7 watt.
Product Type
User Install, 7W, Led Emrg Batt PK, LFP
User Install, 7W, Led Emrg Batt PK, LFP
Special Features
UL 924 Listed for Field and Factory Installation
UL 924 Listed for Field and Factory Installation
Manufacturer Information
Brand
Cooper Lighting Solutions
Cooper Lighting Solutions
Manufacturers Part Number
EBPLEDL7W
GTIN
00080083289844
UPC
080083289844
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Accessories
Accessories
Packaging
Weight per each
2.48
Carton
1
Uses, Certifications, and Standards
Application
lighting
lighting
Standard
UL Listed;Title 20 Compliant
UL Listed;Title 20 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat