EZBY1830C3MVBLK - 120/150/190W Led RND H-Bay 3K/4K/5K 18000-29000LM

Metalux

  • $89.99 (Each)
  • $89.99 (Each)

In-Stock: 28 available locally (Huntsville, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZBY1830C3MVBLK
Manufacturer
Metalux
Manufacturer's Part Number
EZBY-1830C3-MV-BLK
Description
120/150/190W Led RND H-Bay 3K/4K/5K 18000-29000LM
Led Round High Bay, 3 CCT Select Colors - 3000/4000/5000K, 120-347 Volt Operating Range With 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083305889 / 00080083305889
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Stock Availability
Huntsville
28 (Check another store)
Houston RDC
213
All Stores
3,099
Resources
Images
 
 
EZBY1830C3MVBLK - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Other Links
 
 
EZBY1830C3MVBLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
120/150/190W LED RND H-BAY 3K/4K/5K 18000-29000LM
Extra Long Description
CLS EZBY-1830C3-MV-BLK EZBY SEL 183
Long Description
LED Round High Bay, 3 CCT Select colors - 3000/4000/5000K, 120-347 volt operating range with 0-10V dimming
Product Type
Ezby Sel 1830L 3/4/5K 120-347V Dim Black
Special Features
Selectable lumen up to 30K lumen
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
EZBY-1830C3-MV-BLK
GTIN
00080083305889
UPC
080083305889
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
9.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
DLC Certified;IP65 Rated;RoHS Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,099

Location search:

* All prices subject to change.

Begin Live Chat