H245RICAT - 4" Remodal Can

Halo

  • $20.24 (Each)
  • $20.24 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H245RICAT
Manufacturer
Halo
Manufacturer's Part Number
H245RICAT
Description
4" Remodal Can
H245 4" Shallow Remodel Recessed Housing, Ic Rated, Air-Tite(TM), 2X4 Framing (Plenum Space), Orange Led Quick Connect, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083756520 / 00080083756520
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.24 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
H245RICAT - Large Image
 
H245RICAT - Large Image
 
H245RICAT - Large Image
Other Links
 
 
H245RICAT - Other
 
H245RICAT - Other
Attachments
 
 
H245RICAT - Specification Sheet
Brochures
 
 
H245RICAT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Ballast Type
N/A
Lamp Type
LED
Number Of Lamps
1
Voltage Rating
120V
Wattage
15 W
Descriptions
Description
4" REMODAL CAN
Extra Long Description
CLS H245RICAT 4" ICAT ULTRA-SHALLOW
Long Description
H245 4" Shallow Remodel Recessed Housing, IC rated, Air-Tite(TM), 2x4 Framing (Plenum Space), Orange LED Quick Connect, 120V
Product Type
4" Icat Ultra-Shallow Remolder, 120V
Special Features
H245R 4" Shallow Remodel Recessed Housing with Orange LED Quick Connect
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H245RICAT
GTIN
00080083756520
UPC
080083756520
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 995 LED Housing
Packaging
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;RoHS Compliant;Title 24 Compliant;IECC Compliant;Airtite;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat