H27T - 6" Shallow Ceiling Non-Ic 120V Line Voltag

Halo

  • $24.54 (Each)
  • $24.54 (Each)

  • $147.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H27T
Manufacturer
Halo
Manufacturer's Part Number
H27T
Description
6" Shallow Ceiling Non-Ic 120V Line Voltag
6" Housing Shallow Ceiling Non-Ic 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400133148 / 00662400133148
Weight per unit
3.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.54 (Each)
Standard Packaging
$147.24 (Per 6)
Resources
Images
 
 
H27T - Large Image
 
H27T - Large Image
Attachments
 
 
H27T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Wattage
N/A
Descriptions
Product Type
7" Shallow Non-Ic Housing
Description
6" SHALLOW CEILING NON-IC 120V LINE VOLTAG
extra long description
CLS H27T 7" SHALLOW NON-IC HOUSING
Long Description
6" Housing Shallow Ceiling Non-IC 120V Line Voltage
Special Features
Got Nail!™ bar hangers
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H27T
GTIN
00662400133148
UPC
662400133148
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H27 Shallow Housing
Packaging
Weight per each
3.83
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL Listed - Damp Location;CSA Certified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat