HC620D010 - 6" Commercial Downlight Housing 2000LM 120-277V

Halo Commercial

  • $91.32 (Each)
  • $91.32 (Each)

In-Stock: 38 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HC620D010
Manufacturer
Halo Commercial
Manufacturer's Part Number
HC620D010
Description
6" Commercial Downlight Housing 2000LM 120-277V
Recessed 6-Inch Led Downlight, 2000 Lumens, 120-277VAC, 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083883684 / 00080083883684
Weight per unit
3.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
HC620D010 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HC620D010 - Large Image
Attachments
 
 
HC620D010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.176A at 120V and 0.082A at 277V
Lamp Type
LED
Number Of Lamps
1
Voltage Rating
120-227V
Wattage
21.1W at 120V and 21.4W at 277V
Descriptions
Description
6" COMMERCIAL DOWNLIGHT HOUSING 2000LM 120-277V
Extra Long Description
CLS HC620D010 HC HSG LED 6IN NC 200
Long Description
Recessed 6-inch LED downlight, 2000 lumens, 120-277VAC, 0-10V dimming
Product Type
HC HSG Led 6IN NC 2000LM Unv 0-10V
Special Features
6" aperture new construction/remodel downlights series
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO COMMERCIAL
Manufacturers Part Number
HC620D010
GTIN
00080083883684
UPC
080083883684
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Recessed Commercial Lighting
Packaging
Weight per each
3.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
ENERGY STAR Qualified;California Title 24;FCC Certified;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
8 View Store

* All prices subject to change.

Begin Live Chat