HLB4069WZRGBWMWR - 4" Led Ultra Thin Downlight RGBW Wifi/Bluetooth

Halo

  • $49.99 (Each)
  • $49.99 (Each)

In-Stock: 65 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB4069WZRGBWMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB4069WZRGBWMWR
Description
4" Led Ultra Thin Downlight RGBW Wifi/Bluetooth
4" Smart Wi-Fi Slim Canless Led Downlight, 600 Lumens (Nominal), 90 Cri Minimum, Wiz Pro-Enabled (Wi-Fi Plus Bluetooth), Full Color Tunable White Via Wiz App, Matte White Trim, Recyclable Packaging
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083255955 / 00080083255955
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
HLB4069WZRGBWMWR - Small Image
 
HLB4069WZRGBWMWR - Large Image
Attachments
 
 
HLB4069WZRGBWMWR - Specification Sheet
Other Links
 
 
HLB4069WZRGBWMWR - Other
 
HLB4069WZRGBWMWR - Other
 
HLB4069WZRGBWMWR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.078
Lamp Type
LED
Voltage Rating
120V
Wattage
9.4
Material, Color, and Finish
Finish
Matte
Style
(blank)
Descriptions
Description
4" LED ULTRA THIN DOWNLIGHT RGBW WIFI/BLUETOOTH
Extra Long Description
CLS HLB4069WZRGBWMWR 4" HLB, 600LM,
Long Description
4" Smart Wi-Fi Slim Canless LED Downlight, 600 Lumens (nominal), 90 CRI Minimum, WiZ PRO-enabled (Wi-Fi plus Bluetooth), Full Color Tunable White via WiZ App, Matte white trim, Recyclable packaging
Product Type
4" HLB, 600LM, Wiz RGBW, White
Special Features
Round 4” & 6” Smart Wi-Fi® Slim Canless LED Downlights suitable for remodel and new construction installations (For new construction, install with canless mounting frames/plates)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB4069WZRGBWMWR
GTIN
00080083255955
UPC
080083255955
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLB Smart WiFi Slim Canless LED Downlight
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Direct Mount
Standard
Energy Star;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Certified - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
24 View Store

A-L

Location Stock Available
Lafayette
14 View Store

* All prices subject to change.

Begin Live Chat