HU20C45P - HU20 Power Supply

Halo

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU20C45P
Manufacturer
Halo
Manufacturer's Part Number
HU20C45P
Description
HU20 Power Supply
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083633807 / 00080083633807
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HU20C45P - Small Image
 
HU20C45P - Large Image
 
HU20C45P - Large Image
Brochures
 
 
HU20C45P - Brochure
Other Links
 
 
HU20C45P - Other
 
HU20C45P - Other
 
HU20C45P - Other
Attachments
 
 
HU20C45P - Specification Sheet
 
HU20C45P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
12 to 120
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.0 IN Length 6.0 IN Width 6.0 IN Height
Descriptions
Product Type
Halo Undercab 45W Ac Power Supply White
Description
HU20 POWER SUPPLY
extra long description
ETNCL HU20C45P HALO UNDERCAB 45W AC
Special Features
Stronger magnetic puck contacts enable ease of position adjustment
Manufacturer Information
Manufacturers Part Number
HU20C45P
Brand
HALO
sub brand
HU20 Gen2 LED Undercabinet
GTIN
00080083633807
UPC
080083633807
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat