L81111FL9035P - 35K Mini Led Flood White

Halo

  • $204.39 (Each)
  • $204.39 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L81111FL9035P
Manufacturer
Halo
Manufacturer's Part Number
L81111FL9035P
Description
35K Mini Led Flood White
Standard, Halo Power Trac and Lazer Track, Mini Led Accent Fixture, 1100 Lumens, Flood (38°), 90, 3500K, White, 120V.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083813537 / 00080083813537
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.39 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
L81111FL9035P - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.13A at 120V
Lamp Type
LED
Number Of Lamps
1
Shape
Rectangular
Voltage Rating
120V
Dimensions and Weight
Size
6.6 IN Length 2.7 IN Width 4.8 IN Height
Descriptions
Description
35K MINI LED FLOOD WHITE
Extra Long Description
CLS L81111FL9035P HALO TRACK MINI L
Long Description
Standard, Halo Power Trac and Lazer Track, Mini LED Accent Fixture, 1100 lumens, Flood (38°), 90, 3500K, White, 120V.
Product Type
Halo Track Mini Led Act Flood 3500K Whte
Special Features
Track Mini LED
Additional Information
Fixture Type
Track Light
Lumens
1100
Manufacturer Information
Brand
HALO
Manufacturers Part Number
L81111FL9035P
GTIN
00080083813537
UPC
080083813537
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED Luminaire
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Arm Mount
Standard
Title 24 Compliant;UL Listed;DLC Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat