LSF120SFPC - 50/70/90/120W Led Flood 3K/4K/5K Slipfitter Mount

Lumark

  • $199.60 (Each)
  • $199.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LSF120SFPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF120-SF-PC
Description
50/70/90/120W Led Flood 3K/4K/5K Slipfitter Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 9000-12, 000-15, 000-20, 000 / 50-70-90-120W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Slipfitter
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267743 / 00080083267743
Weight per unit
12.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.60 (Each)
Resources
Images
 
 
LSF120SFPC - Small Image
 
LSF120SFPC - Large Image
Attachments
 
 
LSF120SFPC - Specification Sheet
Other Links
 
 
LSF120SFPC - Other
Features
amperage rating
0.345A @347V
Voltage Rating
120-347V
Lamp Type
LED
Dimensions and Weight
Size
21.5 IN Length 12.6 IN Width 4.13 IN Height
Descriptions
Description
50/70/90/120W LED FLOOD 3K/4K/5K SLIPFITTER MOUNT
Product Type
CCT Select Flood, 120W, SF, PC
extra long description
CLS LSF120-SF-PC CCT SELECT FLOOD,
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 9000-12,000-15,000-20,000 / 50-70-90-120W, Selectable Dusk-to-Dawn Button-type photocontrol, Slipfitter
Special Features
Available in 3 housing sizes and multiple lumen packages
Additional Information
lumens
9000-12000-15000-20000
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF120-SF-PC
GTIN
00080083267743
UPC
080083267743
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
12.02
Carton
1
Uses, Certifications, and Standards
standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
Application
lighting
Mounting
SLIPFITTER
You must have an account to view stock levels

* All prices subject to change.