LSF120SFTRPC - 50/70/90/120W Led Flood 3K/4K/5K SLPFTR & Trun MNT

Lumark Indoor

  • $199.99 (Each)
  • $199.99 (Each)

In-Stock: 27 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSF120SFTRPC
Manufacturer
Lumark Indoor
Manufacturer's Part Number
LSF120-SFTR-PC
Description
50/70/90/120W Led Flood 3K/4K/5K SLPFTR & Trun MNT
LSF Floodlight, Slipfitter and Trunnion, Selectable CCT: 3000K/4000K/5000K, Selectable Lumens: 9000-12, 000-15, 000-20, 000, 120W, 70 Cri, 120-347V, 50-60 HZ, Dusk-to-Dawn Via Button-Type Photocontrol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083305278 / 00080083305278
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
LSF120SFTRPC - Large Image
Other Links
 
 
LSF120SFTRPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.34A at 347V
Lamp Type
LED
Voltage Rating
120-347V
Dimensions and Weight
Size
19.59 IN Length 12.11 IN Width 4.43 IN Height
Descriptions
Description
50/70/90/120W LED FLOOD 3K/4K/5K SLPFTR & TRUN MNT
Extra Long Description
CLS LSF120-SFTR-PC CCT SELECT FLOOD
Long Description
LSF Floodlight, Slipfitter and Trunnion, Selectable CCT: 3000K/4000K/5000K, Selectable Lumens: 9000-12,000-15,000-20,000, 120W, 70 CRI, 120-347V, 50-60 Hz, Dusk-to-Dawn via Button-type photocontrol
Product Type
CCT Select Flood, 120W, SF & TRN, PC
Special Features
Available in selectable CCT and selectable lumens
Additional Information
Fixture Type
FLOODLIGHT
Lumens
20000
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
LSF120-SFTR-PC
GTIN
00080083305278
UPC
080083305278
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Slipfitter/Trunnion
Standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

* All prices subject to change.

Begin Live Chat