LT4069FS351EWHR - *Delisted* 4" 7W Led Retro 30/40/50K 600LM

Halo

  • $15.79 (Each)
  • $15.79 (Each)

  • $94.74 (Per 6)

In-Stock: 129 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT4069FS351EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT4069FS351EWHR
Description
*Delisted* 4" 7W Led Retro 30/40/50K 600LM
4-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri, Selecctable, 120V, Recyclable, Matte White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083162420 / 00080083162420
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Carton
$94.74 (Per 6)
Stock Availability
Ennis
0 (Find nearest stock)
DFW RDC
3
All Stores
129
Resources
Images
 
 
LT4069FS351EWHR - Small Image
 
LT4069FS351EWHR - Large Image
Attachments
 
 
LT4069FS351EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DELISTED* 4" 7W LED RETRO 30/40/50K 600LM
Extra Long Description
CLS LT4069FS351EWHR LT4 RETROFIT, 6
Long Description
4-inch LED retrofit module, baffle trim,600 Lumens,90 CRI,Selecctable,120V,Recyclable,Matte White finish
Product Type
LT4 Retrofit, 600LM, 30-50K, MW, Baffle
Special Features
Smooth Splay and Lens
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT4069FS351EWHR
GTIN
00080083162420
UPC
080083162420
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LT4 Module
Packaging
Weight per each
0.85
Carton
6
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat