RA4LS9FSD2W1EWHD - 4" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT

Halo

  • $56.64 (Each)
  • $56.64 (Each)

  • $226.56 (Per 4)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA4LS9FSD2W1EWHD
Manufacturer
Halo
Manufacturer's Part Number
RA4LS9FSD2W1EWHDM
Description
4" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT
4-Inch Adjustable Canless Led Downlight, 600/900 Selectable Lumens, 6-Color Selectable CCT Plus Dim to Warm Option, 120V 60HZ, Le &Te Phase Cute 5% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083283019 / 00080083283019
Weight per unit
1.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.64 (Each)
Standard Packaging
$226.56 (Per 4)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
47
Resources
Other Links
 
 
RA4LS9FSD2W1EWHD - Other
Images
 
 
RA4LS9FSD2W1EWHD - Small Image
 
RA4LS9FSD2W1EWHD - Large Image
Attachments
 
 
RA4LS9FSD2W1EWHD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.07
Lamp Type
LED
Voltage Rating
120V
Wattage
9.3
Material, Color, and Finish
Finish
Matte
Style
(blank)
Descriptions
Description
4" LED GIMBAL DM 27K/3K/35K/4K/5K D2W LUMEN SLCT
Extra Long Description
CLS RA4LS9FSD2W1EWHDM 4" RA, 600/90
Long Description
4-inch adjustable canless LED downlight, 600/900 selectable lumens, 6-color selectable CCT plus dim to warm option, 120V 60Hz, LE &TE phase cute 5% dimming, Matte White.
Product Type
4" Ra, 600/900LM, 5CCT, D2W, 120V, DM
Special Features
Round 4” & 6” Adjustable Canless LED Downlights suitable for remodel and new construction installations (For new construction, use with canless mounting frames/plates)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA4LS9FSD2W1EWHDM
GTIN
00080083283019
UPC
080083283019
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
4" RA Retrofit Series
Packaging
Weight per each
1.84
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
Energy Star Certified;IC Rated;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
32 View Store
West Wichita
10 View Store

A-L

Location Stock Available
Avondale
1 View Store
Dodge City
1 View Store

M-Z

Location Stock Available
NE Wichita
3 View Store

* All prices subject to change.

Begin Live Chat