RL4069BLE40AWH - 4" Led Smart Trim 27-5K

Halo Home

  • $42.25 (Each)
  • $42.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4069BLE40AWH
Manufacturer
Halo Home
Manufacturer's Part Number
RL4069BLE40AWH
Description
4" Led Smart Trim 27-5K
4" Smart Bluetooth Led Recessed Downlight With Adjustable Color Temperature (2700K-5000K), White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083809257 / 00080083809257
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.25 (Each)
Resources
Images
 
 
RL4069BLE40AWH - Video
 
RL4069BLE40AWH - Small Image
 
RL4069BLE40AWH - Large Image
Attachments
 
 
RL4069BLE40AWH - Specification Sheet
Brochures
 
 
RL4069BLE40AWH - Brochure
Other Links
 
 
RL4069BLE40AWH - Other
 
RL4069BLE40AWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8 W
amperage rating
0.069
Voltage Rating
120V
Lamp Type
LED
Descriptions
Description
4" LED SMART TRIM 27-5K
Product Type
Halo RL40WH Ble 90CRI 600LM TW27-50
extra long description
CLS RL4069BLE40AWH HALO RL40WH BLE
Long Description
4" Smart Bluetooth LED Recessed Downlight with Adjustable Color Temperature (2700K-5000K), White
Special Features
No Bridge/Internet Needed-wireless control via HALOHome Bluetooth Mesh
Additional Information
media
Yes
Manufacturer Information
Brand
Halo Home
Manufacturers Part Number
RL4069BLE40AWH
GTIN
00080083809257
UPC
080083809257
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL4 LED
Packaging
Weight per each
1.36
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat